Buy more than* S$200* and get FREE SHIPPING

DIA file flat S-8

File Part Dimension (mm)
60
Overall Length (mm)
180
Thickness (mm)
1.5
Grain Size
170
Width (mm)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-8-HI (S- 8F) ( Seimitsuyou 8 pcs) 10519276 40.99 SGD
Shipped after 2018-02-26
ADD TO CART