Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
DIA file one side angle
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
DIA file one side angle
GOEI SEISAKUSYO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
File Part Dimension (mm)
35
Overall Length (mm)
175
Thickness (mm)
2.7
Grain Size
170
Width (mm)
2.7
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1 pc
1
311
10519294
36.99 SGD
Shipped after 2018-04-27
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Special DIA file taper K type
TSUBOSAN
35.99
-
63.99 SGD
line file LP1136
Vallorbe
91.99
-
159.99 SGD
Shim C type
IWATA MFG
15.99
-
24.99 SGD
(+) Round dish-tapping screw one A-type (iron / Uniqlo) (small box)
Osaka Spirit
33.99
-
239.99 SGD
(1)
Dia sheet (for flat glass polished and orbital sander size)
NeoStar
129.99 SGD
Long edge 4-edge end mill
SANKO MFG
24.99
-
38.99 SGD
(2)
TiAlN Coat 4 Flute Carbide End Mill, Gash Type
MonotaRO
15.99
-
55.99 SGD
(15)
TiAlN coat 2 flute depth Carbide Long Neck end mill for rib
MonotaRO
19.99
-
37.99 SGD
(5)
NK end-mills for Two cutting-edge long cutting edge
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
20.99
-
409.99 SGD
(12)
NK end-mills Four cutting-edge long cutting edge and a center cut
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
23.99
-
409.99 SGD
(9)
Variable Speed Belt, Broad Variable Speed Belt
MIKI PULLEY
53.99
-
799.99 SGD
(5)
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
Top