Buy more than* S$200* and get FREE SHIPPING

DIA file one side triangle

File Part Dimension (mm)
35
Overall Length (mm)
175
Thickness (mm)
3.2
Grain Size
170
Width (mm)
3.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 312 10519312 33.46 SGD
Shipped after 2017-06-14
ADD TO CART