Buy more than* S$200* and get FREE SHIPPING

DIA file piece one side flat

File Part Dimension (mm)
35
Overall Length (mm)
175
Thickness (mm)
1.3
Grain Size
170
Width (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 308 10519337 41.99 SGD
Shipped after 2018-05-30
ADD TO CART