Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Burrcut A1 type BF6-A1 1M NH40 PP0.2 black

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
47
Width (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21010601 10519958 29.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products