Buy more than* S$200* and get FREE SHIPPING

Burrcut A1 type BF6-A1 25M NH40 PP0.2 black

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
47
Width (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21010625 10519967 449.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products