Buy more than* S$200* and get FREE SHIPPING

Burrcut A1 type BF6-A1Y 1M NH40 PP0.2 yellow

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
47
Width (mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21010001 10519985 27.63 SGD
In stock
ADD TO CART

Related Products