Buy more than* S$200* and get FREE SHIPPING

Burrcut A2 type BF7-A2 25M NH40 PP0.2 black

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
46.5
Width (mm)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21020625 10520028 449.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products