Buy more than* S$200* and get FREE SHIPPING

Burrcut A2 type BF7-A2Y 1M NH40 PP0.2 yellow

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
46.5
Width (mm)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21020001 10520046 23.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products