Buy more than* S$200* and get FREE SHIPPING

Burrcut A3 type BF10-A3Y 1M NH40 PP0.2 yellow

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
44
Width (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21030001 10520107 23.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products