Buy more than* S$200* and get FREE SHIPPING

Burrcut FL type BF15-FL 25M NH60 PP0.3 black

Trim Length (mm)
60
Wire Diameter (phi mm)
0.3
Overall Length (m)
25
Height (mm)
75
Width (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21090625 10520143 2,319.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products