Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Burrcut FL type BF15-FL 5M NH60 PP0.3 black

Trim Length (mm)
60
Wire Diameter (phi mm)
0.3
Overall Length (m)
5
Height (mm)
75
Width (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21090605 10520152 519.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products