Buy more than* S$200* and get FREE SHIPPING

Burrcut FL type BF15-FLY 5M NH60 PP0.2 yellow

Trim Length (mm)
60
Wire Diameter (phi mm)
0.2
Overall Length (m)
5
Height (mm)
75
Width (mm)
40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21090005 10520177 509.90 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products