Buy more than* S$200* and get FREE SHIPPING

Burrcut FL type BF15-FLY25M NH60 PP0.2 yellow

Trim Length (mm)
60
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
75
Width (mm)
40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21090025 10520186 2,319.90 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products