Buy more than* S$200* and get FREE SHIPPING

Burrcut FM type BF10-FM 25M NH40 PP0.2 black

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
48
Width (mm)
25
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21080625 10520204 1,039.90 SGD
Shipped after 2017-03-30
ADD TO CART

Related Products