Buy more than* S$200* and get FREE SHIPPING

Burrcut FM type BF10-FMY 5M NH40 PP0.2 yellow

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
5
Height (mm)
48
Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21080005 10520238 249.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products