Buy more than* S$200* and get FREE SHIPPING

Burrcut FS type BF7-FSY 1M NH40 PP0.2 yellow

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
46
Width (mm)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21070001 10520283 55.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products