Buy more than* S$200* and get FREE SHIPPING

Burrcut HL type BF15-HL1MNH60PP0.3 black

Trim Length (mm)
60
Wire Diameter (phi mm)
0.3
Overall Length (m)
1
Height (mm)
100
Width (mm)
15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21060601 10520326 139.90 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products