Buy more than* S$200* and get FREE SHIPPING

Burrcut HL type BF15-HL25M NH60PP0.3 black

Trim Length (mm)
60
Wire Diameter (phi mm)
0.3
Overall Length (m)
25
Height (mm)
100
Width (mm)
15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21060625 10520335 2,319.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products