Buy more than* S$200* and get FREE SHIPPING

Burrcut HL type BF15-HLCB25MNH60PBT02 blue

Trim Length (mm)
60
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
100
Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21060125 10520353 3,349.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products