Buy more than* S$200* and get FREE SHIPPING

Burrcut HL type BF15-HLY1MNH60 PP0.2 yellow

Trim Length (mm)
60
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
100
Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21060001 10520378 129.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products