Buy more than* S$200* and get FREE SHIPPING

Burrcut HM type BF8-HM 1M NH40 PP0.2 black

3.00 (1)
Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
65
Width (mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21050601 10520405 62.00 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Door repair
3
From Japan
On 2017-08-18 10:24:08
Because it is a very good product, it is more cheap and easy to purchase and it is saved.
This review is about item#10520405.

Related Products