Buy more than* S$200* and get FREE SHIPPING

Burrcut HM type BF8-HMCB25MNH40PBT0.2 blue

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
65
Width (mm)
8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21050125 10520448 1,539.90 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products