Buy more than* S$200* and get FREE SHIPPING

Burrcut HM type BF8-HMCB5M NH40PBT0.2 blue

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
5
Height (mm)
65
Width (mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21050105 10520457 339.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products