Buy more than* S$200* and get FREE SHIPPING

Burrcut HSS type BF6-HSS1M NH25PP0.2 black

4.00 (1)
Caution
Do not install with solvent.Do not pull with force. Do not press it more than required.Do not use to fill the gap of the shutter.Do not install yellow outdoors.
Purpose
Food factory door gap countermeasure. OA equipment wiring blindfold. Gap hiding between building. Conveyor scraper. Product transport guide.
Trim Length (mm)
25
Overall Height (mm)
45
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
45
Overall Length (mm)
100
Width (mm)
6
Material
PP,TPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21000601 10520527 59.15 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Clearance filling under the door
4
From Japan
On 2017-07-06 16:11:06
There is no problem in use feeling. If possible, if there are twice the length, there is less short waste.
This review is about item#10520527.

Related Products