Buy more than* S$200* and get FREE SHIPPING

Burrcut HSS type BF6-HSSY5M NH25PP0.2 yellow

Trim Length (mm)
25
Wire Diameter (phi mm)
0.2
Overall Length (m)
5
Height (mm)
45
Width (mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21000005 10520572 239.90 SGD
Shipped after 2017-01-30
ADD TO CART

Related Products