Buy more than* S$200* and get FREE SHIPPING

Burrcut HS type BF6-HS 5M NH40 PP0.2 black

5.00 (1)
Material (frame)
TPE
Material (Brush Part)
PP
Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
5
Length (m)
5
Height (mm)
60
Width (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21040605 10520606 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shutter's draft prevention
5
From Japan
On 2017-12-25 22:22:39
The price was high but the drafts stopped and the inside of the garage warmed up.
This review is about item#10520606.

Related Products