Buy more than* S$200* and get FREE SHIPPING

Burrcut HS type BF6-HSCB1M NH40PBT0.2 blue

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
60
Width (mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21040101 10520615 74.81 SGD
Shipped after 2017-07-05
ADD TO CART

Related Products