Buy more than* S$200* and get FREE SHIPPING

Burrcut HS type BF6-HSCB25MNH40PBT0.2 blue

Trim Length (mm)
40
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
60
Width (mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21040125 10520624 1,559.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products