Buy more than* S$200* and get FREE SHIPPING

Burrcut MFM type BF10-MFM25M NH30PP02 black

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
40
Width (mm)
23
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21130625 10520685 1,169.90 SGD
Shipped after 2017-06-01
ADD TO CART

Related Products