Buy more than* S$200* and get FREE SHIPPING

Burrcut MFM type BF10-MFMY1MNH30PP0.2 yellow

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
40
Width (mm)
23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21130001 10520703 63.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products