Buy more than* S$200* and get FREE SHIPPING

Burrcut MFS type BF8-MFS1MNH30PP0.2 black

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
38
Width (mm)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21120601 10520737 55.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products