Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Burrcut MFS type BF8-MFS5M NH30PP0.2 black

Caution
Do not mount by welding. Do not pull with force. Do not press it more than required. Do not use at areas where temperature is above its heat resistant. Do not use where it can hung up easily. Do not use to fill the gap of the shutter. Do not install yello
Purpose
Food factory door gap countermeasure (insect countermeasure). OA equipment wiring blindfold. Gap hiding between building. Conveyor scraper. Product transport guide.
Trim Length (mm)
30
Overall Height (mm)
38
Wire Diameter (phi mm)
0.2
Overall Length (m)
5
Height (mm)
38
Overall Length (mm)
5000
Width (mm)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21120605 10520755 249.99 SGD
In stock
ADD TO CART

Related Products