Buy more than* S$200* and get FREE SHIPPING

Burrcut MFS type BF8-MFSY1MNH30 PP0.2 yellow

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
38
Width (mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21120001 10520764 55.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products