Buy more than* S$200* and get FREE SHIPPING

Burrcut MHM type BF10-MHMCB1MNH30PBT02 blue

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
53
Width (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21110101 10520825 91.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products