Buy more than* S$200* and get FREE SHIPPING

Burrcut MHM type BF10MHMCB25MNH30PBT02 blue

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
53
Width (mm)
10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21110125 10520834 1,799.90 SGD
Shipped after 2017-08-24
ADD TO CART

Related Products