Buy more than* S$200* and get FREE SHIPPING

Burrcut MHM type BF10MHMY25MNH30PP0.2 yellow

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
25
Height (mm)
53
Width (mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21110025 10520895 1,169.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products