Buy more than* S$200* and get FREE SHIPPING

Burrcut MHS type BF8-MHSCB1MNH30PBT02 blue

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
48
Width (mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21100101 10520947 80.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products