Buy more than* S$200* and get FREE SHIPPING

Burrcut MHS type BF8-MHSY1M NH30PP0.2 yellow

Trim Length (mm)
30
Wire Diameter (phi mm)
0.2
Overall Length (m)
1
Height (mm)
48
Width (mm)
8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 21100001 10520974 51.55 SGD
Shipped after 2017-08-30
ADD TO CART

Related Products