Buy more than* S$200* and get FREE SHIPPING

Burr strip H8 type N-SPREAD0.2 flame-retardant type

Trim Length (mm)
50
Wire Diameter (phi mm)
0.2
Height (mm)
85
Overall Length (mm)
1000
Width (mm)
9.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26230200 10521227 179.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products