Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Burr strip brush F810-1000 NY0.1 black

Trim Length (mm)
10
Wire Diameter (phi mm)
0.1
Height (mm)
25
Overall Length (mm)
1000
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26403000 10521254 87.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products