Buy more than* S$200* and get FREE SHIPPING

Burr strip brush F810-2000 NY0.1 black

Trim Length (mm)
10
Wire Diameter (phi mm)
0.1
Height (mm)
25
Overall Length (mm)
2000
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26405000 10521263 179.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products