Buy more than* S$200* and get FREE SHIPPING

Burr strip brush F825-1000 PBT0.2 white

Trim Length (mm)
25
Wire Diameter (phi mm)
0.2
Height (mm)
25
Overall Length (mm)
1000
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26413300 10521272 86.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products