Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Burr strip brush H1680-1000 PBT0.5 blue

Trim Length (mm)
80
Wire Diameter (phi mm)
0.5
Height (mm)
125
Overall Length (mm)
1000
Width (mm)
16.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26343600 10521342 369.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products