Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Burr strip brush H810-1000NY1BL

Trim Length (mm)
10
Wire Diameter (phi mm)
0.1
Height (mm)
35
Overall Length (mm)
1000
Width (mm)
8.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26103000 10521358 86.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products