Buy more than* S$200* and get FREE SHIPPING

Burr strip brush H810-2000NY1B

Trim Length (mm)
10
Wire Diameter (phi mm)
0.1
Height (mm)
35
Overall Length (mm)
2000
Width (mm)
8.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26105000 10521367 179.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products