Buy more than* S$200* and get FREE SHIPPING

Burr strip brush H825-1000PBT2W

Trim Length (mm)
25
Wire Diameter (phi mm)
0.2
Height (mm)
50
Overall Length (mm)
1000
Width (mm)
8.7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26113300 10521376 87.60 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products