NoteBuy more than* S$200* and get FREE SHIPPING

Burr strip brush H825-100PBT2W

Trim Length (mm)
25
Wire Diameter (phi mm)
0.2
Height (mm)
50
Overall Length (mm)
100
Width (mm)
8.7
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26111300 10521394 11.61 SGD
In stock

Related Products