Buy more than* S$200* and get FREE SHIPPING

Burr strip brush H925-100 PBT0.2 blue

Trim Length (mm)
25
Wire Diameter (phi mm)
0.2
Height (mm)
60
Overall Length (mm)
100
Width (mm)
9.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26102400 10521412 13.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products