Buy more than* S$200* and get FREE SHIPPING

Burr strip brush H925-500 PBT0.2 blue

Trim Length (mm)
25
Wire Diameter (phi mm)
0.2
Height (mm)
50
Overall Length (mm)
500
Width (mm)
8.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26202400 10521437 78.99 SGD
Shipped after 2018-05-10
ADD TO CART

Related Products